Heavy Duty Cylinder Fan 12 inch, Blower Fan with 3200 CFM Airflow, 25ft PVC Ducting, Industrial
- Mfr # SLVENFHD25YL
- Zoro # G424082078
product price:Â
$
174.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLVENFHD25YL
- Zoro #
- G424082078
- UPC #
- 842893187747
- Country of Origin
- China
Description
POWERFUL 550W MOTOR & AIRFLOW - The SereneLife industrial fan has a 550W motor that delivers a high 3200 CFM airflow, efficiently removing smoke, moisture, and even odors from environments like warehouses, workshops, and crawl spaces | VERSATILE 25FT PVC DUCTING - This duct fan includes 25ft of flexible PVC ducting for versatile intake and exhaust setup. It is best for smoke extraction, ventilation, and cooling in various environments, from basements to industrial worksites | DURABLE & WEATHER-RESISTANT - Built with a sturdy steel structure and corrosion-resistant surface coating, this smoke extractor fan has long-lasting performance. It’s also rated IP44 waterproof, perfect for both indoor and outdoor use | QUIET & EFFICIENT OPERATION - Designed with non-slip rubber feet, the air mover operates quietly with reduced vibration, ensuring smooth and quieter airflow. It has an optimal performance without disturbing your work environment | EASY TO TRANSPORT & SET UP - With a convenient carry handle and lightweight design, this exhaust fan for kitchen and industrial spaces can be moved effortlessly. No assembly required, simply plug in, and you're ready for efficient air circulation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.