Large Folding Utility Shopping Cart with Removable Liner
- Mfr # SLSPCART60
- Zoro # G424082429
product price:Â
$
89.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLSPCART60
- Zoro #
- G424082429
- UPC #
- 842893171623
- Country of Origin
- China
Description
STURDY AND VERSATILE DESIGN - Built with a high-quality steel frame and tear-resistant, weatherproof fabric this shopping cart is ideal for grocery shopping, laundry, or luggage. Enjoy the convenience of a foldable shopping cart with wheels. | EASY TO USE ANYWHERE - The grocery cart is equipped with 360 degrees swivel wheels for exceptional maneuverability on cobblestones, snow, and sand. Ergonomic foam-covered handle ensures a comfortable grip, making each shopping effortless. | SOLVES YOUR STORAGE NEEDS - Say goodbye to clutter! With large storage capacity and multiple pockets with secure closures, this foldable shopping cart keeps your items organized and safe. Its foldable design allows for easy storage anywhere. | ROBUST TECHNICAL SPECS - The foldable shopping cart with wheels has a max height of 41 in, front wheels with a 3.9 in diameter and rear wheels at 7.8 in. Supports up to 110 lbs. Assembled dims: 18.97 x 22.67 x 41.06 IN, disassembled: 21.25 x 3.14 x 43.1 IN. | EXTRA CONVENIENT FEATURES - Quick and tools-free assembly gets you ready to roll in no time with our collapsible grocery cart. The detachable cart liner is easy to clean, and the stable low center of gravity design prevents tipping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.