Shop SERENELIFE
Create Account
Shootout Basketball Arcade Game
- Mfr # SLBSKBG45
- Zoro # G124082958
product price:Â
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLBSKBG45
- Zoro #
- G124082958
- UPC #
- 842893144023
- Country of Origin
- China
Description
SPACE SAVING FOLD OUT DESIGN: Turn any space into a carnival arcade room. Indoor single shot basket ball hoop folds from 80 in to 32 in to save floor space while not in use. Easily folds for storage and space conservation | FULL SIZE 80 in SHOOTING DISTANCE: Professional size basketball indoor arcade games machine to shoot hoops indoors. Compete against friends and family to see who can score the highest points | LED ELECTRIC SCOREBOARD: Magnetic score keeper for high score count accuracy. Multiple game settings and easy to control electronic score clock. Requires 4 AA batteries not included. Perfect for adults boys and girls | QUALITY CONSTRUCTION: 12 in powder coated steel rim, upgraded net, white side PE netting, heavy duty frame and Durable MDF board are built to last. Portable frame can be set again and again | UPGRADED RUBBER GAME BALLS: Shoot or dunk 3 hot shot game balls inside in this indoor pro style arcade basketball game. Included pump to inflate basketballs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.