Shop SERENELIFE
Create Account
Skirt and Pant Hanger with Adjustable Non-Slip Steel Clips, Premium Wooden, 360 degrees, 20PK
- Mfr # SLWPHBR20
- Zoro # G224082773
product price:Â
$
38.99
/pk of 20, $1.95/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLWPHBR20
- Zoro #
- G224082773
- UPC #
- 842893176833
- Country of Origin
- China
Description
PREMIUM BUILD QUALITY: Made from solid retro-finish wood with chrome hardware, these hangers combine strength and style, keeping pants, jeans, and skirts secure and your wardrobe neatly organized. | ADJUSTABLE NON-SLIP CLIPS: Equipped with durable metal clips that slide to fit different garment widths and hold clothes firmly without creasing, ideal for slacks, skirts, or delicate fabrics. | 360 degrees SWIVEL HOOK DESIGN: Features a fully rotating chrome hook that makes hanging or removing clothes effortless from any angle, providing maximum flexibility for tight or shared closet spaces. | SPACE-SAVING AND STURDY: Slim 0.5 in profile saves closet space while supporting up to 10 lbs. per hanger, offering a lightweight yet heavy-duty solution for maintaining wrinkle-free and tidy garments. | ELEGANT RETRO FINISH: Showcases a smooth, polished wooden texture with a vintage brown finish that adds a premium touch to your wardrobe while complementing any modern or classic closet setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.