Towel and Blanket Warmer
- Mfr # SLTLW400
- Zoro # G724082174
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLTLW400
- Zoro #
- G724082174
- UPC #
- 842893150987
- Country of Origin
- China
Description
TOWEL WARMER WITH TIMER - The portable towel warmer includes a built-in timer with 15, 30, 45, and 60-minute options, allowing you to customize your towel warming experience and enjoy a heated towel after a relaxing shower or soak | LARGE CAPACITY FOR FAMILY USE - This towel heater for the bathroom has a spacious 12 in x 12 in x 21.5 in cavity that comfortably holds two large bath towels, a personal throw blanket, or wardrobe items, making it perfect for the whole family to enjoy | ONE-TOUCH CONTROL DESIGN - Effortlessly operate this bathroom towel warmer with the simple one-touch button. Enjoy quick heating and keep your home smelling fresh with the built-in fragrant disc holder and stylish LED ring | PORTABLE & SPACE-SAVING - The lightweight design and automatic shut-off feature make this portable blanket heater safe and easy to use. Its compact size is ideal for apartments or smaller spaces, providing luxury without taking up too much space | DURABLE & SAFE DESIGN - Built for long-lasting performance, this towel warmer includes a lid lock for secure operation. It also offers easy portability and safety features like automatic shut-off, ensuring a worry-free experience in any room
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.