Towel Warmer Bucket

  • Mfr # SLTLWSQ80
  • Zoro # G024082126
product price: 
$
98.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLTLWSQ80
Zoro #
G024082126
UPC #
842893169170
Country of Origin
China

Description

ADJUSTABLE TIMER FUNCTION - The bathroom towel heater offers an adjustable timer (20, 40, or 60 minutes), perfect size for two large bath towels, and versatile usage in bathrooms, bedrooms, and spas. Powered by a 450W supply for efficient heating. | SPA-LIKE ESSENTIAL OILS HOLDER - Enjoy a spa-like experience with the essential oils disc holder in the heated towel warmer. Perfect size for two large bath towels, versatile usage in bathrooms, bedrooms, and spas, with a 23L volume capacity. | AUTO SHUT-OFF FOR SAFETY - The towel heater features an auto shut-off function to prevent overheating. Activate the safety lock by pressing the white button and lifting the lid. Built with a durable, heat-resistant design for long-lasting use. | EASY-TO-READ LED DISPLAY - SereneLife’s towel warmer LED indicator lights provide clear heating status, and the inner bucket temperature LED display offers precise control. Intuitive single-touch controls make it easy to operate and adjust settings. | COMPACT AND SPACE-SAVING - Designed for convenience, this towel blanket warmer boasts a compact, space-saving design that is hygienic and long-lasting. Product dimensions are 12.60 in x 12.60 in x 18.50 in inches, making it ideal for any bathroom.

Ratings & reviews