
12 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brake, 4PK
Mfr # SCC-100S3506-PNB-BSL-2-SLB-2
Zoro # G705434947
product price: $401.99
/pk 4, $100.50/ea
Free Shipping & Returns
Key Features
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
450
Material
Rubber tread on metal core
Wheel Width
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-100S3506-PNB-BSL-2-SLB-2
Zoro #
G705434947
UPC #
670533888668
Country of Origin
United States
Dimensions
Wheel Width
3.5
Wheel Dia.
12
Plate Size
4" x 4-1/2"
Mounting Height
13-3/4"
Bolt Size
3/8" (hardware not included)
Size
12" x 3-1/2"
Details
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
450
Material
Rubber tread on metal core
Caster Mounting Type
Top Plate
Series
Series #100
Features
2 casters w/bolt on swivel locks & 2 casters w/side locking brakes
Type
(2) swivel casters w/bolt on swivel lock & (2) swivel casters w/side lock brakes
Wheel Type
Pneumatic
Caster Swivel Lock Type
(2) Side lock brakes & (2) Bolt on swivel locks
Bearing Type
Ball Bearings
Description
Listing is for a set of four (4) Service Caster Series #100 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side locking brakes, fitted with 12” diameter by 3.5” wide black pneumatic rubber wheels. Supports a total weight of 1,800lbs (450lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.