
2.25 Inch Antique Soft Tread Ball Caster - 7/16 Inch Grip Ring Stem, 4PK
Mfr # SCC-GR01S214-DCR-WA-71678-4
Zoro # G905419041
product price:Â $129.99
/pk 4, $32.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
2-5/16"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Load Capacity
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-GR01S214-DCR-WA-71678-4
Zoro #
G905419041
UPC #
734005078343
Country of Origin
United States
Dimensions
Mounting Height
2-5/16"
Stem Length
7/8"
Stem Dia.
7/16"
Wheel Dia.
2.25
Size
2-1/4"
Details
Caster Stem Type
Grip Ring Stem
Wheel Bearing Type
Plain Bore
Load Capacity
300
Material
Metal/Rubber
Includes
(4) Swivel casters
Finish
Windsor Antique
Features
Durable metal body
Tire Type
Ball
Model
Series #01
Mounting Type
Grip Ring Stem
Description
Listing is for four (4) 2-1/4" diameter metal ball with soft rubber tread light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and windsor antique finish. Supports up to 75 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.