
3 Inch 316SS Soft Rubber Swivel 1-1/2 Inch Expanding Stem Caster Lock Brake SCC
Mfr # SCC-SS316TTLEX20S314-SRS-112
Zoro # G905420658
product price:Â $62.79
/eaKey Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SS316TTLEX20S314-SRS-112
Zoro #
G905420658
UPC #
734005046328
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Wheel Dia.
3
Stem Dia.
1-1/2"
Size
3" x 1-1/4"
Details
Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Plain Bore
Caster Swivel Lock Type
Total lock brake
Material
Soft Rubber
Load Capacity
175
Finish
316 Polished Stainless Steel
Features
Total lock brake
Durometer
70-80 Shore A
Includes
Swivel caster w/total lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Mounting Type
Expanding adapter stem
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 1-1/2" expanding stem 316 stainless steel swivel caster with a 3" diameter by 1-1/4" wide soft rubber wheel and a total locking brake capable of supporting 175 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel soft rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.