
3 Inch 316SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Brakes SCC, 2PK
Mfr # SCC-SS316BH20S314-TPRB-2-TLB-2
Zoro # G905432972
product price: $218.99
/pk 2, $109.50/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
4-1/8"
Features
2 casters with top lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SS316BH20S314-TPRB-2-TLB-2
Zoro #
G905432972
UPC #
011586616189
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Size
3" x 1-1/4"
Details
Wheel Bearing Type
Precision Ball Bearing
Features
2 casters with top lock brakes
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Load Capacity
840
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Caster Mounting Type
Bolt Hole
Material
Thermoplastic Rubber
Durometer
75A
Finish
316 Polished Stainless Steel
Caster Swivel Lock Type
2 casters with top lock brakes
Description
Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel swivel bolt hole casters, two (2) with top locking brakes, with 3" diameter by 1-1/4" wide thermoplastic rubber wheels capable of supporting a total weight of 840 lbs. (210 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.