
3.5 Inch Hard Rubber Wheel Swivel 1/2 Inch Threaded Stem Caster Total Lock Brake
Mfr # SCC-TSTTL20S3514-HRS-121315
Zoro # G905420672
product price:Â $40.19
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-TSTTL20S3514-HRS-121315
Zoro #
G905420672
UPC #
670533910109
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Dia.
3.5
Stem Dia.
1/2"
Thread Length
1.5
Size
3-1/2" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Load Capacity
285
Features
Total lock brake
Durometer
55D
Caster Temp. Range
-40 degrees F to 160 degrees F
Includes
Swivel caster w/total lock brake
Caster Swivel Lock Type
Total lock brake
Material
Hard Rubber
Finish
Bright Zinc Plated Finish
Model
Series #20
Mounting Type
Threaded Stem
Thread Pitch
13
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide hard rubber wheel and a 1/2" threaded stem with total lock brake capable of supporting 285 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.