3.5 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC

  • Mfr # SCC-SQ20S3514-HRS-TLB-34-4

  • Zoro # G905418914


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-SQ20S3514-HRS-TLB-34-4
Zoro #
G905418914
UPC #
11586605190
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2
Stem Dia.
3/4"
Wheel Dia.
3.5
Size
3-1/2" x 1-1/4"

Details

Caster Stem Type
Square Stem
Wheel Bearing Type
Plain Bore
Caster Temp. Range
-40 degrees F to 160 degrees F
Includes
(4) swivel casters w/ top lock brakes
Material
Hard Rubber
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Top lock brake
Load Capacity
1140
Durometer
55D
Mounting Type
Square Stem
Model
Series #20

Description

Listing is for four (4) Service Caster Series #20 swivel casters with a 3-1/2” diameter by 1-1/4” wide black hard rubber wheels and a 3/4" square stems with top lock brakes. Supports a total weight of 1,140lbs (285lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem hard rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.