
4 Inch High Temp Glass Filled Nylon 58 Inch Threaded Stem Caster with Brake
Mfr # SCC-TS20S414-GFNSHT-TLB-58212
Zoro # G107385151
product price:Â $66.39
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
High Temperature Glass-Filled Nylon
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-TS20S414-GFNSHT-TLB-58212
Zoro #
G107385151
UPC #
734005096361
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Thread Length
2-1/2"
Stem Dia.
5/8"
Wheel Dia.
4"
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
High Temperature Glass-Filled Nylon
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Plain Bore
Mounting Type
Threaded Stem
Model
Series #20
Finish
Bright Zinc Plated Finish
Caster Sub-Type
Swivel
Load Capacity
350
Caster Temp. Range
-45 degrees F to 550 degrees F
Durometer
85D
Wheel Color
Brown
Thread Pitch
11
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide high temp glass filled nylon wheel and a 58 threaded stem with brake capable of supporting 350 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem high temp glass filled nylon wheel casters The Service Caster Series 20 is ideal for autoclaves, bakery ovens and powder coating facilities The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels quieter than comparable steel wheels have a high resistance to impact damage, providing protection for floors in commercial and industrial settings This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475F continuous usage to 550F intermittent usage Not only are they resistant to water, oil, and grease, but because they are nonmetallic, these wheels are spark proof, keeping you safely moving forward
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.