
4 Inch Semi Steel Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-TS20S414-SSS-PLB-34212
Zoro # G707385025
product price:Â $73.59
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Semi Steel Cast Iron
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-TS20S414-SSS-PLB-34212
Zoro #
G707385025
UPC #
734005114485
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Stem Length
2-1/2"
Thread Size
3/4"-10 x 2-1/2" Threaded Stem
Thread Length
2-1/2"
Stem Dia.
3/4"
Wheel Dia.
4"
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Semi Steel Cast Iron
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Plain Bore
Load Capacity
300
Finish
Bright Zinc Plated Finish
Mounting Type
Threaded Stem
Wheel Color
Silver
Thread Pitch
10
Caster Temp. Range
-45 degrees F to 550 degrees F
Model
Series #20
Caster Sub-Type
Swivel
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide semi steel cast iron wheel and a 34 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 sleeve bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle This option is only recommended when rolling ease is less critical Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.