
4 Inch SS Glass Filled Nylon Swivel Caster with Roller Bearing and Swivel Lock
Mfr # SCC-SS30S420-GFNR-BSL
Zoro # G405441184
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
5-5/8"
Series
Series #30
Wheel Width
2
Caster Mounting Type
Top Plate
Wheel Dia.
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SS30S420-GFNR-BSL
Zoro #
G405441184
UPC #
670533934037
Country of Origin
United States
Dimensions
Mounting Height
5-5/8"
Wheel Width
2
Wheel Dia.
4
Details
Series
Series #30
Caster Mounting Type
Top Plate
Material
Glass Filled Nylon
Description
Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 4" diameter by 2" wide glass filled nylon wheel and a bolt on swivel lock capable of supporting 800 lbs./caster.When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.