
4 Inch Stainless Steel Nylon Swivel Caster with Roller Bearing and Brake SCC
Mfr # SCC-SS30S420-NYR-TLB
Zoro # G305440980
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Type
Swivel caster w/top lock brake
Durometer
75D
Capacity (Lb.)
800
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SS30S420-NYR-TLB
Zoro #
G305440980
UPC #
670533940465
Country of Origin
United States
Dimensions
Wheel Width
2
Wheel Dia.
4
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Type
Swivel caster w/top lock brake
Durometer
75D
Capacity (Lb.)
800
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Nylon
Caster Temp. Range
-40 degrees F to 210 degrees F
Finish
Polished Stainless Steel
Caster Mounting Type
Top Plate
Series
Series #30
Caster Swivel Lock Type
Top Lock Brake
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 4" diameter by 2" wide nylon wheel and a side lock brake capable of supporting 800 lbs./caster.When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.