
5 Inch 316SS Hard Rubber Wheel Swivel Top Plate Caster with Total Lock Brake SCC
Mfr # SCC-SS316TTL20S514-HRS
Zoro # G605432456
product price:Â $66.19
/eaKey Features
Wheel Width
1.25
Material
Hard Rubber
Wheel Dia.
5
Series
Series #20
Mounting Height
6-1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SS316TTL20S514-HRS
Zoro #
G605432456
UPC #
11586613195
Country of Origin
United States
Dimensions
Wheel Width
1.25
Wheel Dia.
5
Mounting Height
6-1/8"
Details
Material
Hard Rubber
Series
Series #20
Features
Total lock brake
Caster Mounting Type
Top Plate
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide black hard rubber wheel and a total lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.