
5 Inch 316SS Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-SS31620S514-TPRB-TLB
Zoro # G305432596
product price:Â $54.99
/eaKey Features
Capacity (Lb.)
300
Features
Top lock brake
Caster Swivel Lock Type
Top lock brake
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Plate Size
2-1/2" x 3-5/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SS31620S514-TPRB-TLB
Zoro #
G305432596
UPC #
11586612228
Country of Origin
United States
Dimensions
Plate Size
2-1/2" x 3-5/8"
Wheel Dia.
5
Mounting Height
6-1/8"
Wheel Width
1.25
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"
Details
Capacity (Lb.)
300
Features
Top lock brake
Caster Swivel Lock Type
Top lock brake
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
316 Polished Stainless Steel
Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber
Type
Swivel caster w/top lock brake
Series
Series #20
Durometer
75A
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 5" diameter by 1-1/4" wide gray thermoplastic rubber wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.