
5 Inch Nylon Wheel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S514-NYS-TLB-381615-4
Zoro # G905419805
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-TS20S514-NYS-TLB-381615-4
Zoro #
G905419805
UPC #
11586529588
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Dia.
5
Stem Dia.
3/8"
Size
5" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Durometer
75D
Features
Top lock brake
Material
Nylon
Caster Swivel Lock Type
Top lock brake
Includes
(4) swivel casters w/ top lock brakes
Caster Temp. Range
-40 degrees F to 210 degrees F
Load Capacity
300
Finish
Bright Zinc Plated Finish
Thread Pitch
16
Model
Series #20
Mounting Type
Threaded Stem
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 3/8" threaded stem casters with top lock brakes, 5” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.