
5 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster Set Total Lock Brake SCC
Mfr # SCC-SQTTL20S514-NYS-78-4
Zoro # G905417276
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SQTTL20S514-NYS-78-4
Zoro #
G905417276
UPC #
11586606081
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2
Stem Dia.
7/8"
Wheel Dia.
5
Size
5" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Plain Bore
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 210 degrees F
Includes
(4) swivel casters w/ total lock brakes
Durometer
75D
Caster Swivel Lock Type
Total lock brake
Material
Nylon
Load Capacity
1200
Mounting Type
Square Stem
Model
Series #20
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 5” diameter by 1-1/4” wide white nylon wheels and a 7/8" square stems with total lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem nylon wheel casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.