
5 Inch Red Polyurethane Wheel Swivel 1/2 Inch Stem Caster Total Lock Brake, 2PK
Mfr # SCC-TSTTL20S514-PPUB-RED-121315-2-S2
Zoro # G905419966
product price: $137.99
/pk 2, $69.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-TSTTL20S514-PPUB-RED-121315-2-S2
Zoro #
G905419966
UPC #
670533900865
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Stem Dia.
1/2"
Wheel Dia.
5
Thread Length
1.5
Size
5" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Includes
(2) swivel casters w/total lock brakes & (2) swivel casters
Load Capacity
350
Caster Swivel Lock Type
2 casters with total lock brakes
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Material
Polyurethane Tread on Polyolefin Core
Finish
Bright Zinc Plated Finish
Features
2 casters with total lock brakes
Thread Pitch
13
Model
Series #20
Mounting Type
Threaded Stem
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 1/2" threaded stem with total lock brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.