
5 Inch Rubber on Steel Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid
Mfr # SCC-35S520-RSB-BSL-2-R-2
Zoro # G905434921
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber on Cast Iron
Mounting Height
6-1/2"
Series
Series#35
Wheel Dia.
5
Wheel Width
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-35S520-RSB-BSL-2-R-2
Zoro #
G905434921
UPC #
11586596948
Country of Origin
United States
Dimensions
Mounting Height
6-1/2"
Wheel Dia.
5
Wheel Width
2
Details
Material
Rubber on Cast Iron
Series
Series#35
Caster Mounting Type
Top Plate
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 5" diameter by 2" wide rubber on cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 1,600 lbs. (400 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.