
6 Inch Glass Filled Nylon Swivel Caster Set with Roller Bearings and Brakes SCC
Mfr # SCC-30CS620-GFNR-TLB-4
Zoro # G005434838
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Material
Glass Filled Nylon
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
4800
Plate Size
4" x 4-1/2"
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-30CS620-GFNR-TLB-4
Zoro #
G005434838
UPC #
011586545786
Country of Origin
United States
Dimensions
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Wheel Width
2
Wheel Dia.
6
Bolt Size
3/8" (hardware not included)
Size
6" x 2"
Details
Material
Glass Filled Nylon
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
4800
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
Top Lock Brake
Caster Temp. Range
-45 degrees F to 190 degrees F
Type
Swivel caster w/top lock brake
Series
Series #30
Durometer
85D
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide glass filled nylon wheels with top lock brakes capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.