
6 Inch Heavy Duty High Temp Phenolic Caster Swivel Lock and Brake 2 Rigid, 2PK
Mfr # SCC-KP92S630-PHRHT-SLB-BSL-2-R-2
Zoro # G205439428
product price: $1,370.99
/pk 2, $685.50/ea
Free Shipping & Returns
Key Features
Plate Size
5-1/4" x 7-1/4"
Finish
Bright Zinc Plated Finish
Wheel Width
3
Caster Mounting Type
Top Plate
Type
(2) Swivel casters w/side lock brakes and bolt on swivel locks & (2) rigid casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-KP92S630-PHRHT-SLB-BSL-2-R-2
Zoro #
G205439428
UPC #
670533887920
Country of Origin
United States
Dimensions
Plate Size
5-1/4" x 7-1/4"
Wheel Width
3
Mounting Height
8"
Wheel Dia.
6
Bolt Size
1/2" (hardware not included)
Size
6" x 3"
Details
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Type
(2) Swivel casters w/side lock brakes and bolt on swivel locks & (2) rigid casters
Series
Series #92
Caster Temp. Range
475 degrees F to 525 degrees F
Durometer
90D
Caster Swivel Lock Type
2 side lock brakes & 2 bolt on swivel locks
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Features
2 Side lock brakes & 2 Bolt on swivel locks
Material
High Temperature Phenolic
Capacity (Lb.)
2000
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 6" diameter, 3" wide brown high temperature phenolic wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with side locking brakes and bolt on swivel locks. Supports 8000 total pounds (lbs) at 2000 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.