
6 Inch Heavy Duty Rubber on Aluminum Caster with Ball Bearing and Brake SCC
Mfr # SCC-35S620-RAB-SLB
Zoro # G005434753
product price:Â $82.25
/ea
Free Shipping & Returns
Key Features
Series
Series#35
Wheel Width
2
Caster Swivel Lock Type
Top Lock Brake
Mounting Height
7-1/2"
Type
Swivel caster w/side lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-35S620-RAB-SLB
Zoro #
G005434753
UPC #
11586596351
Country of Origin
United States
Dimensions
Wheel Width
2
Wheel Dia.
6
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"
Details
Series
Series#35
Caster Swivel Lock Type
Top Lock Brake
Type
Swivel caster w/side lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Finish
Bright Zinc Plated Finish
Durometer
80A
Capacity (Lb.)
550
Caster Mounting Type
Top Plate
Material
Rubber on Aluminum
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide rubber on aluminum wheel and a side lock brake and maintenance free precision ball wheel bearings. Capable of supporting 550 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.