
6 Inch Heavy Duty Semi Steel Caster with Ball Bearing and Swivel Lock SCC
Mfr # SCC-35S620-SSB-BSL
Zoro # G705436415
product price: $68.55
/eaKey Features
Wheel Dia.
6
Caster Mounting Type
Top Plate
Series
Series#35
Material
Semi Steel Cast Iron
Mounting Height
7-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-35S620-SSB-BSL
Zoro #
G705436415
UPC #
011586598386
Country of Origin
United States
Dimensions
Wheel Dia.
6
Mounting Height
7-1/2"
Wheel Width
2
Details
Caster Mounting Type
Top Plate
Series
Series#35
Material
Semi Steel Cast Iron
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide semi steel cast iron wheel and a bolt on swivel lock and maintenance free precision ball wheel bearings. Capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.