
6 Inch Kingpinless Rubber on Steel Wheel Swivel Caster with Swivel Lock SCC
Mfr # SCC-KP30S620-RSR-BSL
Zoro # G505438480
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Capacity (Lb.)
450
Finish
Bright Zinc Plated Finish
Durometer
80A
Caster Swivel Lock Type
Bolt On Swivel Lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-KP30S620-RSR-BSL
Zoro #
G505438480
UPC #
11586556157
Country of Origin
United States
Dimensions
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Wheel Dia.
6
Size
6" x 2"
Bolt Size
3/8" (hardware not included)
Details
Capacity (Lb.)
450
Finish
Bright Zinc Plated Finish
Durometer
80A
Caster Swivel Lock Type
Bolt On Swivel Lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
Swivel caster w/bolt on swivel lock
Caster Temp. Range
-40 degrees F to 180 degrees F
Series
Series#KP30
Material
Rubber on Cast Iron
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 6" diameter by 2" wide rubber on cast iron wheel and a bolt on swivel lock capable of supporting 450 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 moldon rubber on cast iron wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.