
8 Inch Heavy Duty Rubber on Aluminum Caster with Ball Bearing and Swivel Lock
Mfr # SCC-35S820-RAB-BSL
Zoro # G605434238
product price:Â $96.99
/eaKey Features
Type
Swivel caster w/bolt on swivel lock
Finish
Bright Zinc Plated Finish
Series
Series#35
Mounting Height
9-1/2"
Caster Temp. Range
-40 degrees F to 160 degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-35S820-RAB-BSL
Zoro #
G605434238
UPC #
011586596511
Country of Origin
United States
Dimensions
Mounting Height
9-1/2"
Wheel Width
2
Wheel Dia.
8
Plate Size
4-1/2" x 6-1/4"
Size
8" x 2"
Bolt Size
1/2" (hardware not included)
Details
Type
Swivel caster w/bolt on swivel lock
Finish
Bright Zinc Plated Finish
Series
Series#35
Caster Temp. Range
-40 degrees F to 160 degrees F
Caster Swivel Lock Type
Bolt On Swivel Lock
Capacity (Lb.)
600
Material
Rubber on Aluminum
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
80A
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 8" diameter by 2" wide rubber on aluminum wheel and a bolt on swivel lock and maintenance free precision ball wheel bearings. Capable of supporting 600 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.