
8 Inch SS Thermoplastic Rubber Swivel Caster with Ball Bearing and Swivel Lock
Mfr # SCC-SS30S820-TPRBF-BSL
Zoro # G905441356
product price:Â $236.99
/ea
Free Shipping & Returns
Key Features
Caster Swivel Lock Type
Bolt On Swivel Lock
Caster Mounting Type
Top Plate
Finish
Polished Stainless Steel
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SS30S820-TPRBF-BSL
Zoro #
G905441356
UPC #
11586578807
Country of Origin
United States
Dimensions
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Wheel Dia.
8
Wheel Width
2
Bolt Size
3/8" (hardware not included)
Size
8" x 2"
Details
Caster Swivel Lock Type
Bolt On Swivel Lock
Caster Mounting Type
Top Plate
Finish
Polished Stainless Steel
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
600
Material
Thermoplastic Rubber on Polyolefin
Durometer
75A
Type
Swivel caster w/bolt on swivel lock
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 8" diameter by 2" wide thermoplastic rubber flat tread on polyolefin core wheel and maintenance free precision ball wheel bearings and a bolt on swivel lock capable of supporting 600 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.