
8 Inch V Groove Semi Steel Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-30CS820-VGR-TLB-2-R820-2
Zoro # G905434600
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Features
2 casters with top lock brakes
Mounting Height
9-1/2"
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
(2) Top lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-30CS820-VGR-TLB-2-R820-2
Zoro #
G905434600
UPC #
670533880051
Country of Origin
United States
Dimensions
Mounting Height
9-1/2"
Wheel Dia.
8
Plate Size
4" x 4-1/2"
Wheel Width
2
Size
8" x 2"
Bolt Size
3/8" (hardware not included)
Details
Features
2 casters with top lock brakes
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
(2) Top lock brakes
Material
Cast Iron V-Groove
Caster Temp. Range
-45 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Capacity (Lb.)
1250
Series
Series #30
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters with a 8" diameter, 2" wide v-groove semi steel wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with top locking brakes . Supports 5000 total pounds (lbs) at 1250 pounds (lbs) per caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron v-groove wheel casters. The Service Caster Series #30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.