
8" x 2.5" Flat Free Hand Truck Dolly Wheel Only w/2.5" Centered Hub&Ball Bearing
Mfr # SCC-SNB825-CPR-2.5HL-BRGKIT
Zoro # G105443051
product price: $48.99
/eaKey Features
Material
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
Wheel Width
2.5
Type
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
Size
8 in x 2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SNB825-CPR-2.5HL-BRGKIT
Zoro #
G105443051
UPC #
011586526341
Country of Origin
United States
Dimensions
Wheel Width
2.5
Size
8 in x 2.5 in
Details
Material
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
Type
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
Description
Listing is for one (1) Service Caster Flat Free Semi-Pneumatic Hand Truck Dolly Wheel with a 8" diameter, 2.5” tread width and a 2.5" centered hub. Included are ball bearings to fit 1/2", 5/8”, or 3/4" axles, eliminating the need to guess correct size. Supports 440 pounds (lbs) per wheel. When searching for a reliable and durable solution to your transport needs, consider Service Caster’s pneumatic & flat free semi-pneumatic wheels. Service Caster’s pneumatic and flat free semi-pneumatic wheels are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. Units are available with centered hubs- commonly used in casters- and offset hubs- commonly used on hand trucks and dollies. With a zinc plated finish, sawtooth treads and finely crafted ball bearings (1/2”, 5/8” and 3/4” sizes included), Service Caster’s pneumatic and flat free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.