
Cambro Meal Delivery Cart Caster Set - 4 Swivel with Bolt on Swivel Lock - SCC
Mfr # CAM-SCC-SS30S620-TPRRD-BSL-4
Zoro # G905436048
product price:Â $715.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Series
Series #30
Plate Size
4" x 4-1/2"
Type
Swivel caster w/bolt on swivel lock
Durometer
75A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CAM-SCC-SS30S620-TPRRD-BSL-4
Zoro #
G905436048
UPC #
734005058888
Country of Origin
United States
Dimensions
Wheel Dia.
6
Plate Size
4" x 4-1/2"
Wheel Width
2
Mounting Height
7-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"
Details
Series
Series #30
Type
Swivel caster w/bolt on swivel lock
Durometer
75A
Material
Thermoplastic Rubber on Polyolefin Core
Features
4 casters with top lock brakes
Capacity (Lb.)
2000
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Polished Stainless Steel
Caster Swivel Lock Type
Bolt On Swivel Lock
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
High quality replacement casters for a Cambro MDC1418S20, MDC1520S20, MDC1520S10, MDC1520S10HD, MDC1418T30, and MDC1520T30 meal delivery carts. Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 6" diameter by 2" wide thermoplastic rubber donut tread wheels with bolt on swivel locks capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution to your Cambro Meal Delivery Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Meal Delivery Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.