
Greenlee Caster Set - MA6065 GMX Cart -2 Swivel with Brakes 2 Rigid - -SCC, 4PK
Mfr # GRE-SCC-30CS420-PHR-TLB-2-R420-2
Zoro # G205437844
product price:Â $172.99
/pk 4, $43.25/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Features
2 casters with top lock brakes
Durometer
90D
Wheel Width
2
Caster Temp. Range
-50 degrees F to 250 degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GRE-SCC-30CS420-PHR-TLB-2-R420-2
Zoro #
G205437844
UPC #
734005021745
Country of Origin
United States
Dimensions
Wheel Width
2
Wheel Dia.
4
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Caster Mounting Type
Top Plate
Features
2 casters with top lock brakes
Durometer
90D
Caster Temp. Range
-50 degrees F to 250 degrees F
Series
Series #30
Capacity (Lb.)
800
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Phenolic
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Caster Swivel Lock Type
(2) Top lock brakes
Bearing Type
Roller Bearing
Description
High quality cart casters for Greenlee GMX carts. Listing is for a set of four (4) Service Caster Series #30 casters with 4 inch diameter by 2 inch wide phenolic wheels. Set includes two (2) swivel casters with wheel brakes and two (2) rigid casters. Supports 3,200 total pounds (lbs) at 800 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 features phenolic wheels that maintain heavy loads without deformation or flat spots. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters offer industrial grade phenolic wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. Phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.