
Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Vintage Gold
Mfr # CBDRT3VGSS
Zoro # G300914776
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Width
10.75
Color
Vintage Gold
Length
13
Height
22.5
Weight
5.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CBDRT3VGSS
Zoro #
G300914776
UPC #
717996612987
Country of Origin
Taiwan, Province of China
Dimensions
Width
10.75
Length
13
Height
22.5
Details
Color
Vintage Gold
Weight
5.72
Description
Our Elite Stainless Steel Cold Beverage Dispensers are constructed of high-quality stainless steel and BPA-free Tritan plastic. Each dispenser includes our new SSSPIGPS polished stainless steel spigot, adding an extra element of sophistication.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.