Shop SERVICE IDEAS
See all product information
Create Account
Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed
Mfr # HPS191
Zoro # G2817345
product price:Â
$
48.85
/ea
Key Features
Width
5.875
Height
12
Material
Stainless Steel
Length
6.875
Weight
2.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPS191
- Zoro #
- G2817345
- UPC #
- 717996234202
- Country of Origin
- China
Dimensions
- Width
- 5.875
- Height
- 12
- Length
- 6.875
Details
- Material
- Stainless Steel
- Weight
- 2.08
Description
Our HPS Coffee at a Touch Carafe features an ergonomic push button lid for easy dispensing and a metal flap on the spout for a more controlled pour. A clear coat finish eliminates fingerprints and water spots. Now available with a brew-thru lid.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.