This item is Discontinued.

This item is Discontinued.
Push Button Carafe, Stainless Steel, 2L, Brushed (Discontinued)
Mfr #
982C20BSPB
Zoro #
G600914759
UPC # 717996612420
Country of Origin China
Category Coffee & Hot Beverage Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 982C20BSPB
- Zoro #
- G600914759
- UPC #
- 717996612420
- Country of Origin
- China
Dimensions
- Height
- 11
- Length
- 6.5
- Width
- 5.625
Details
- Material
- Stainless Steel
- Color
- Stainless
- Weight
- 1.98
Description
The Marquette Push-Button Carafe is exceptionally easy to use and control. With its simple push button lid design, a fresh cup of coffee is poured with just a touch of a button. Stainless Vacuum Insulation keeps coffee hot and tasting fresh for 4-6 hours.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.