Shop SERVICE IDEAS
See all product information
Create Account
Altus Series Carafe Stainless Vacuum Insulated, 1 Liter, Rose Gold
Mfr # ALTU10BSRG
Zoro # G700914758
product price:Â
$
83.79
/ea
Key Features
Material
Stainless Steel
Height
10.25
Length
5.75
Width
4.375
Weight
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTU10BSRG
- Zoro #
- G700914758
- UPC #
- 717996612659
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 10.25
- Length
- 5.75
- Width
- 4.375
Details
- Material
- Stainless Steel
- Color
- Rose Gold
- Weight
- 1.66
Description
The Altus Carafe is a stunning beverage server with a unique sleek and slender design. And not only does is look gorgeous on your table, it's vacuum insulated with a stainless steel liner to keep coffee and other beverages hot or cold for 4-6 hours.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.