This item is Discontinued.

This item is Discontinued.
Slim Water Pitcher, 1.9L, Stainless Steel, Ice Guard, Rose Gold (Discontinued)
Mfr #
X7025BSRG
Zoro #
G500914750
UPC # 717996611737
Country of Origin China
Category Coffee & Hot Beverage Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X7025BSRG
- Zoro #
- G500914750
- UPC #
- 717996611737
- Country of Origin
- China
Dimensions
- Width
- 4.25
- Length
- 6.25
- Height
- 9.8125
Details
- Material
- Stainless Steel
- Weight
- 1.22
Description
The small footprint of our Slim Pitcher makes it easy to fit multiples in small spaces. Features a thin handle for carrying more than one at a time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.