This item is Discontinued.

This item is Discontinued.
Stainless Steel French Press 34 oz. French Press (Discontinued)
Mfr #
T877B
Zoro #
G2817449
UPC # 717996230525
Country of Origin Taiwan, Province of China
Category Coffee Makers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T877B
- Zoro #
- G2817449
- UPC #
- 717996230525
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 9.75
- Width
- 4.75
- Length
- 6
Details
- Item
- French Press
- Type
- French Press
- Capacity
- 34 fl oz
- Color
- Stainless Steel
- Material
- Glass
- Weight
- 1.53
Description
The Brick Press from Service Ideas is made from 18/8 stainless steel and features a Pyrex glass liner. Named for its "brick pattern" on the outside of the glass that adds eye appeal and protection from the hot glass liner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.