No 10-32 X 3/16 Cup Point 303 Stainless Steel Slotted Headless Set Screw, PK2500

  • Mfr # XSS18320187CP-2500

  • Zoro # G7211959


product price:  $341.99
/pk 2500, $0.14/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XSS18320187CP-2500
Zoro #
G7211959
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Overall Length
3/16 in

Details

System of Measurement
Inch
Drive Type
Slotted
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ASME B18.6.3
Number of Pieces
2500

Description

Cup Point,303 Ss,Slotted Headl,PK2500, Package Quantity 2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products