No 6-32 X 5/16 Half Dog Point Stainless Steel Hex Socket Set Screw, PK10000
Mfr # HSS13320312HD-10000
Zoro # G7236282
product price:Â $537.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Drive Size
0.062 in
Point Type
1/2 Dog
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HSS13320312HD-10000
Zoro #
G7236282
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Overall Length
5/16 in
Drive Size
0.062 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
1/2 Dog
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Number of Pieces
10000
Meets
ASME B18.3
Description
Half Dog Point,Stainless Steel,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.