Skip to Main Content
customer-service Help
Set Screw & Mfg.

#10-24 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide

Feedback Help us improve our product images
$599.00 ($0.06/unit)
  • System of Measurement: Inch
  • Point Type: Half Dog
  • Material: Alloy Steel
See full product details
This item ships free.
Total: $599.00

Set Screw & Mfg. #H18240500HDX-10000 Specifications

  • System of Measurement: Inch
  • Point Type: Half Dog
  • Material: Alloy Steel
  • Finish: Black Oxide
  • Item: Hex Socket Set Screw
  • Drive Type: Hex Socket
  • Length: 1/2
  • Number of Pieces: 10000
  • Class: 3A
  • Dia./Thread Size: #10-24
  • Meets: ASME B18.3
  • Rockwell Hardness: HRC45 to HRC53
  • Driver Size: 0.093
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

#10-24 X 1/2 HALF DOG PT ALLOY HEX SOCKET SET SCREW BLACK OXIDE PK/10000

Reviews of Set Screw & Mfg. #H18240500HDX-10000