No 10-32 X 1/4 Knurled Cup Point Hex Socket Set Screw Alloy Black Oxide, PK2500

  • Mfr # H18320250KNX-2500

  • Zoro # G7226954


product price: $109.99
/pk 2500, $0.04/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Drive Size
0.093 in
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18320250KNX-2500
Zoro #
G7226954
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Overall Length
1/4 in
Drive Size
0.093 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
HRC45 to HRC53
Number of Pieces
2500
Meets
ASME B18.3
Point Type
Knurled Cup

Description

Knurled Cup Point Hex Socket Set,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.