No 10-32 X 5/8 Cup Point 303 Stainless Steel Slotted Headless Set Screw, PK10000

  • Mfr # XSS18320625CP-10000
  • Zoro # G7248593
product price: 
$
1,126.99
/pk of 10000, $0.11/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XSS18320625CP-10000
Zoro #
G7248593
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Overall Length
5/8 in

Details

System of Measurement
Inch
Drive Type
Slotted
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Number of Pieces
10000
Meets
ASME B18.6.3

Description

Cup Point,303 Stainless Steel,PK10000, Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products