Shop SET SCREW & MANUFACTURING

No 10-32 X 5/8 Cup Point Case Hard Slotted Headless Set Screw, PK10000

  • Mfr # X18320625CPCH-10000
  • Zoro # G7252084

product price: 
$
571.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Point Type
Cup
Material
Case Hard Steel
Meets
ASME B18.6.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X18320625CPCH-10000
Zoro #
G7252084
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Overall Length
5/8 in

Details

System of Measurement
Inch
Drive Type
Slotted
Point Type
Cup
Material
Case Hard Steel
Item
Set Screw
Meets
ASME B18.6.3
Number of Pieces
10000

Description

Cup Point Case Hard Slotted Hea,PK10000, Package Quantity 10000

Ratings & reviews