Shop SET SCREW & MANUFACTURING
See all product information
Create Account
1/2-13 X 3/4 Cup Point Alloy Square Head Set Screw, PK250
- Mfr # QA50130750CP-250
- Zoro # G7247211
product price:Â
$
212.99
/pk of 250, $0.85/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
1/2"-13
Point Type
Cup
Material
Alloy
Meets
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QA50130750CP-250
- Zoro #
- G7247211
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Square
- Point Type
- Cup
- Material
- Alloy
- Item
- Set Screw
- Meets
- ASME B18.6.3
- Number of Pieces
- 250
- Rockwell Hardness
- HRC45 to HRC53
Description
Cup Point Alloy Square Head Set S,PK250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.