Set Screw & Mfg.

1/4-20 X 1 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide

Set Screw & Mfg. 1/4-20 X 1 1/4 Cup Point Alloy Hex Socket Set Screw,  Black Oxide H25201250CPX-1000
Hover or click to zoom Tap to zoom
$122.40
pkg. of 1000 ($0.12/ea)
  • System of Measurement: Inch
  • Point Type: Cup
  • Material: Alloy Steel
  • Finish: Black Oxide
  • Item: Hex Socket Set Screw
  • Driver Size: 0.125
  • Drive Type: Hex Socket
  • Class: 3A
See full product details
This item ships free.

Total: $122.40

Set Screw & Mfg. #H25201250CPX-1000 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Material: Alloy Steel
  • Finish: Black Oxide
  • Item: Hex Socket Set Screw
  • Driver Size: 0.125
  • Drive Type: Hex Socket
  • Class: 3A
  • Length: 1.25
  • Dia./Thread Size: 1/4"-20
  • Number of Pieces: 1000
  • Meets: ASME B18.3
  • Rockwell Hardness: HRC45 to HRC53
  • Country of Origin (subject to change): Taiwan, Province of China

Description

1/4-20 X 1 1/4 CUP POINT ALLOY HEX SOCKET SET SCREW BLACK OXIDE PK/1000

Reviews of Set Screw & Mfg. #H25201250CPX-1000