Shop SET SCREW & MANUFACTURING
See all product information
Create Account
1/4-20 X 1 Cup Point Case Hardened Square Head Set Screw, PK1000
- Mfr # Q25201000CPCH-1000
- Zoro # G7209585
product price:Â
$
129.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
1/4"-20
Point Type
Cup
Material
Case Hard Steel
Number of Pieces
1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q25201000CPCH-1000
- Zoro #
- G7209585
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Square
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Number of Pieces
- 1000
- Meets
- ASME B18.6.3
Description
Cup Point Case Hardened Square H,PK1000, Package Quantity 1000