Shop SET SCREW & MANUFACTURING
See all product information
Create Account
1/4-20 X 1/2 Cup Point Case Hard Slotted Headless Set Screw, PK5000
- Mfr # X25200500CPCH-5000
- Zoro # G7231769
product price:Â
$
352.99
/pk of 5000, $0.07/ea
Free Shipping & Returns
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-20
Point Type
Cup
Material
Case Hard Steel
Number of Pieces
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X25200500CPCH-5000
- Zoro #
- G7231769
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive Type
- Slotted
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Number of Pieces
- 5000
- Meets
- ASME B18.6.3
Description
Cup Point Case Hard Slotted Head,PK5000, Package Quantity 5000