Shop SET SCREW & MANUFACTURING

1/4-20 X 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide, PK10000

  • Mfr # H25200750CPX-10000
  • Zoro # G7241751

product price: 
$
607.99
/pk of 10000, $0.06/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Drive Size
0.125 in
Point Type
Cup
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H25200750CPX-10000
Zoro #
G7241751
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Overall Length
3/4 in
Drive Size
0.125 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Meets
ASME B18.3
Rockwell Hardness
HRC45 to HRC53
Number of Pieces
10000

Description

Cup Point Alloy Hex Socket Set ,PK10000, Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products